Apply to be a TradeMaster!
Main product image of 16" Round Undermount Bathroom Sink, No Overflow (Ice), K-2361-B11
Magnifying glass
Hover image to zoom

16" Round Undermount Bathroom Sink, No Overflow (Ice), K-2361-B11

Brand:
Kohler
SKU:
K-2361-B11
Rating:
(0)
Q&A:
(0)
16" Round Undermount Bathroom Sink, No Overflow (Ice), K-2361-B11
Magnifying glass
Hover image to zoom
$862.78 each
In Stock
In Stock
Get 4 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 17.11 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Round
Product Highlight: Installation Type
Undermount
Product Highlight: Finish
Ice

Description

–
Kallos 16" round undermount bathroom sink, no overflow

With reflective facets of cut glass, Kallos shines like a jewel in the bath or powder room. Part of the Artist Editions line of bath sinks, the spun-glass under-mount basin offers a distinctive architectural pattern reminiscent of fine crystal. This basin's design creates stunning visual depth while appropriately concealing the view of toiletries stored inside the vanity.
  • Distinctive round spun-glass basin
  • No faucet holes; requires wall- or counter-mount faucet
  • Glass material provides a strong durable surface that is easy to clean yet visually distinctive
  • Fits in or within a standard size countertop and works with a variety of faucet styles

Specs

–
ADA:

Yes

Installation Type:

Undermount

Finish:

Ice

Shape:

Round

Country of Origin:

United States

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy