Apply to be a TradeMaster!
Main product image of Prolific 29" Undermount Single-bowl Workstation Kitchen Sink (Stainless Steel), K-23651-NA
Magnifying glass
Hover image to zoom

Prolific 29" Undermount Single-bowl Workstation Kitchen Sink (Stainless Steel), K-23651-NA

Brand:
Kohler
SKU:
K-23651-NA
Rating:
(0)
Q&A:
(0)
Prolific 29" Undermount Single-bowl Workstation Kitchen Sink (Stainless Steel), K-23651-NA
Magnifying glass
Hover image to zoom
$1,809.00 each
In Stock
In Stock
Get 18 Wed, Nov 25 - Tue, Dec 1

Lift Gate

–
This product weighs 41.5 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Installation Type
Undermount
Product Highlight: Finish
Stainless Steel
Product Highlight: Width (Inches)
17-3/4" Width

Description

–
Prolific 29" undermount single-bowl workstation kitchen sink
  • Create a highly functional kitchen workstation w/ the KOHLER Prolific sink and its included accessories.This innovative stainless-steel undermount kitchen sink features three graduated ledges in the basin, so you can place the bamboo cutting board, multipurpose grated racks (two), colander, and wash bin exactly where you want them for maximum efficiency as you work.The sink comes w/ all five accessories included. Other features include a unique cone-shaped drain for easier cleanup and SilentShield sound absorption for less noise.
  • Single bowl
  • 10" (254 mm) depth provides generous workspace
  • Includes bamboo cutting board, two multipurpose grated racks, colander, and wash bin
  • Three graduated ledges in basin allow you to place accessories at your preferred height
  • Accessories stack and slide on ledges for a custom arrangement
  • Medium size cutting board (10"x16") included w/ sink - covers 1/3 of sink
  • Beveled cone-shape bowl slopes into drain, easily disposing debris
  • Beveled cone-shape bowl slopes into drain, easily disposing debris
  • Sink drain w/ strainer sold separately
  • Includes installation hardware
  • Includes a bamboo cutting board that fits securely on the sink levels providing an easy-to-clean work surface
  • Includes two durable dishwasher-safe grated racks that provide a convenient shelf for drying, rinsing, and defrosting

Specs

–
Material:

Stainless Steel

Installation Type:

Undermount

Finish:

Stainless Steel

Series:

Prolific

Width (Inches):

17-3/4"

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy