Apply to be a TradeMaster!
Main product image of 44" Undermount Single-Bowl Workstation Kitchen Sink (Stainless Steel), K-23652-NA
Magnifying glass
Hover image to zoom

44" Undermount Single-Bowl Workstation Kitchen Sink (Stainless Steel), K-23652-NA

Brand:
Kohler
SKU:
K-23652-NA
Rating:
(0)
Q&A:
(0)
44" Undermount Single-Bowl Workstation Kitchen Sink (Stainless Steel), K-23652-NA
Magnifying glass
Hover image to zoom
$2,664.00 each
In Stock
In Stock
Get 3 Thu, Sep 17 - Tue, Sep 22

Lift Gate

This product weighs 43.87 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Stainless Steel
Product Highlight: Shape
Rectangle
Product Highlight: Installation Type
Undermount

Description

Prolific 44" undermount single-bowl workstation kitchen sink

Create a highly functional kitchen workstation with the KOHLER Prolific sink and its included accessories. This innovative stainless steel undermount kitchen sink features three graduated ledges in the bowl, so you can place the bamboo cutting board, two grated racks, colander, and wash bin exactly where you want them for maximum efficiency as you work. The sink comes with all five accessories included. Other features include a unique cone-shaped drain for easier cleanup and SilentShield sound absorption for less noise.
  • Single bowl
  • 10" (254 mm) depth provides generous workspace
  • Three graduated ledges in basin allow you to place accessories at your preferred height
  • Accessories stack and slide on ledges for a custom arrangement
  • Beveled cone-shape bowl slopes into drain, easily disposing debris
  • Works with all standard countertop thicknesses. Pairs best with 30 mm countertop thickness if a flush surface between counter and cutting board is desired
  • Includes bamboo cutting board, two multipurpose grated racks, colander, and wash bin
  • Includes installation hardware
  • Sink drain with strainer sold separately

Specs

Country of Origin:

China

Application:

Residential

ADA:

No

Finish:

Stainless Steel

Shape:

Rectangle

Installation Type:

Undermount

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy