Apply to be a TradeMaster!
Main product image of 28-3/4" Rectangular Vessel Bathroom Sink, No Overflow (Ice), K-2369-CG-B11
Magnifying glass
Hover image to zoom

28-3/4" Rectangular Vessel Bathroom Sink, No Overflow (Ice), K-2369-CG-B11

Brand:
Kohler
SKU:
K-2369-CG-B11
Rating:
(0)
Q&A:
(0)
28-3/4" Rectangular Vessel Bathroom Sink, No Overflow (Ice), K-2369-CG-B11
Magnifying glass
Hover image to zoom
$4,400.63 each
In Stock
In Stock
Get 6 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 80 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Rectangle
Product Highlight: Finish
Ice
Product Highlight: Installation Type
Vessel

Description

–
Antilia 28-3/4" rectangular vessel bathroom sink, no overflow

Crafted of cast glass, the Antilia Wading Pool vessel bathroom sink makes a distinctive statement of quiet luxury in an expansive design that becomes a centerpiece in your bath or poweder room. The subtle rippled texture of the glass conveys the substantial force of nature and its shifting fluidity, and the durable surface is remarkably easy to clean. At Kohler, we make it our business to help you create the bathroom space of your dreams.
  • Rectangular basin with slightly curved edges
  • Ample area allows for ease of use; creates a sense of grandeur in a bath or powder room
  • No faucet holes; requires wall- or counter-mount faucet
  • Without overflow

Specs

–
ADA:

Yes

Finish:

Ice

Application:

Residential

Country of Origin:

United States

Shape:

Rectangle

Installation Type:

Vessel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy