Apply to be a TradeMaster!
Main product image of 17-1/2" Round Vessel Bathroom Sink, No Overflow (Ice), K-2373-B11
Magnifying glass
Hover image to zoom

17-1/2" Round Vessel Bathroom Sink, No Overflow (Ice), K-2373-B11

Brand:
Kohler
SKU:
K-2373-B11
Rating:
(0)
Q&A:
(0)
17-1/2" Round Vessel Bathroom Sink, No Overflow (Ice), K-2373-B11
Magnifying glass
Hover image to zoom
$1,176.19 each
In Stock
In Stock
Get 5 Fri, Oct 2 - Wed, Oct 7

Lift Gate

–
This product weighs 19.3 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Round
Product Highlight: Finish
Ice
Product Highlight: Installation Type
Vessel

Description

–
Briolette 17-1/2" round vessel bathroom sink, no overflow

The Briolette glass sink displays a uniquely faceted shape inspired by the precisely cut surfaces of precious stone. Gently curved walls highlight the natural textural qualities of glass and create a striking reflective effect. This sink sits on top of the counter as a brilliant addition to your bath or powder room.
  • Generously sized basin with light-reflecting facets
  • No faucet holes; requires wall- or counter-mount faucet
  • Fits on a standard-size countertop and works with a range of faucet styles
  • Allows flexible faucet and accessory installation

Specs

–
ADA:

Yes

Country of Origin:

United States

Finish:

Ice

Installation Type:

Vessel

Shape:

Round

Application:

Residential

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy