Apply to be a TradeMaster!
Main product image of 17-1/2" Round Vessel Bathroom Sink, No Overflow (Translucent Sapphire), K-2373-TG6
Magnifying glass
Hover image to zoom

17-1/2" Round Vessel Bathroom Sink, No Overflow (Translucent Sapphire), K-2373-TG6

Brand:
Kohler
SKU:
K-2373-TG6
Rating:
(0)
Q&A:
(0)
17-1/2" Round Vessel Bathroom Sink, No Overflow (Translucent Sapphire), K-2373-TG6
Magnifying glass
Hover image to zoom
$1,439.01 each
In Stock
In Stock
Get 7 Fri, Sep 18 - Wed, Sep 23

Lift Gate

This product weighs 19.3 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Shape
Round
Product Highlight: Installation Type
Vessel
Product Highlight: Finish
Translucent Sapphire

Description

Briolette 17-1/2" round vessel bathroom sink, no overflow

The Briolette glass sink displays a uniquely faceted shape inspired by the precisely cut surfaces of precious stone. Gently curved walls highlight the natural textural qualities of glass and create a striking reflective effect. This sink sits on top of the counter as a brilliant addition to your bath or powder room.
  • Generously sized basin with light-reflecting facets
  • No faucet holes; requires wall- or counter-mount faucet
  • Fits on a standard-size countertop and works with a range of faucet styles
  • Allows flexible faucet and accessory installation

Specs

Installation Type:

Vessel

Country of Origin:

United States

Application:

Residential

ADA:

Yes

Shape:

Round

Finish:

Translucent Sapphire

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy