Apply to be a TradeMaster!
Main product image of 23-3/4" Rectangular Pedestal Bathroom Sink (White), K-24051-8-0
Magnifying glass
Hover image to zoom

23-3/4" Rectangular Pedestal Bathroom Sink (White), K-24051-8-0

Brand:
Kohler
SKU:
K-24051-8-0
Rating:
(0)
Q&A:
(0)
23-3/4" Rectangular Pedestal Bathroom Sink (White), K-24051-8-0
Magnifying glass
Hover image to zoom
$527.67 each
In Stock
In Stock
Get 1 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 34.63 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Rectangle
Product Highlight: Installation Type
Pedestal
Product Highlight: Finish
White

Description

–
Kelston 23-3/4" rectangular pedestal bathroom sink

This Kelston pedestal sink combines classic architectural elements with bold contemporary lines to create a design that works well in a wide range of bathroom decors. Generous deck space on the sides of the basin gives you plenty of room for toiletries.
  • Rectangular basin
  • 8" (203 mm) widespread faucet holes
  • Overflow drain
  • Combines with the K-24052 pedestal to create the K-24050-8 Kelston pedestal sink
  • Coordinates with other products in the Kelston collection

Specs

–
Installation Type:

Pedestal

Finish:

White

ADA:

No

Shape:

Rectangle

Application:

Residential

Country of Origin:

Thailand

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy