Apply to be a TradeMaster!
Main product image of Kumin 24" Grab Bar (Polished Chrome), K-24550-CP
Magnifying glass
Hover image to zoom

Kumin 24" Grab Bar (Polished Chrome), K-24550-CP

Brand:
Kohler
SKU:
K-24550-CP
Rating:
(0)
Q&A:
(0)
Kumin 24" Grab Bar (Polished Chrome), K-24550-CP
Magnifying glass
Hover image to zoom
$119.65 each
In Stock
In Stock
Get 12 Fri, Oct 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
26-1/2" Width
Product Highlight: Length (Inches)
24" Length
Product Highlight: Installation Type
Wall Mount
Product Highlight: Material
Zinc
Product Highlight: Finish
Polished Chrome

Description

–
Kumin 24" grab bar
  • The Kumin collection brings eye-catching contemporary style to the bathroom w/ its blend of spare, clean lines and subtly angled surfaces. This Kumin grab bar offers steady support where you need it in the bathroom.
  • Coordinates w/ other products in the Kumin collection

Specs

–
Series:

Kumin

Width (Inches):

26-1/2"

Length (Inches):

24"

ADA:

Yes

Application:

Residential

Installation Type:

Wall Mount

Material:

Zinc

Finish:

Polished Chrome

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy