Apply to be a TradeMaster!
Main product image of Riverby 35-3/4" Undermount Single-bowl Farmhouse Workstation Kitchen Sink (White), K-24564-0
Magnifying glass
Hover image to zoom

Riverby 35-3/4" Undermount Single-bowl Farmhouse Workstation Kitchen Sink (White), K-24564-0

Brand:
Kohler
SKU:
K-24564-0
Rating:
(0)
Q&A:
(0)
Riverby 35-3/4" Undermount Single-bowl Farmhouse Workstation Kitchen Sink (White), K-24564-0
Magnifying glass
Hover image to zoom
$1,785.07 each
Backorder
Backorder
Get it Wed, Oct 14 - Fri, Nov 13

Lift Gate

This product weighs 144 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Installation Type
Undermount, Farmhouse
Product Highlight: Material
KOHLER Enameled Cast Iron
Product Highlight: Finish
White
Product Highlight: Width (Inches)
20-7/8" Width

Description

Riverby 35-3/4" undermount single-bowl farmhouse workstation kitchen sink
  • Inspired by the needs of professional chefs, KOHLER Riverby brings streamlined efficiency and understated elegance to your kitchen. The Riverby 35-3/4" undermount single-bowl farmhouse workstation kitchen sink features a spacious bowl designed to accommodate large cookware and simplify cleaning. Its sloped basin and offset drain help minimize water pooling, while the enameled cast iron construction resists chipping, cracking, and burning for enduring beauty. This transitional sink blends seamlessly into a variety of kitchen decors, providing both style and reliable performance for everyday routines.
  • Fits minimum 36" (914 mm) apron sink base cabinet
  • Single bowl
  • 9" (229 mm) depth provides generous workspace
  • Self-Trimming apron overlaps cabinet face for easy installation and beautiful results
  • Bowl slopes toward drain to minimize water pooling
  • Offset drain increases workspace in the sink and storage space underneath
  • Sink drain and strainer sold separately

Specs

Application:

Residential

Installation Type:

Undermount

Farmhouse

Series:

Riverby

Material:

KOHLER Enameled Cast Iron

Finish:

White

Width (Inches):

20-7/8"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy