Apply to be a TradeMaster!
Main product image of 35-3/4" Undermount Single-Bowl Farmhouse Workstation Kitchen Sink (Truffle), K-24564-TRF
Magnifying glass
Hover image to zoom

35-3/4" Undermount Single-Bowl Farmhouse Workstation Kitchen Sink (Truffle), K-24564-TRF

Brand:
Kohler
SKU:
K-24564-TRF
Rating:
(0)
Q&A:
(0)
35-3/4" Undermount Single-Bowl Farmhouse Workstation Kitchen Sink (Truffle), K-24564-TRF
Magnifying glass
Hover image to zoom
$2,052.86 each
In Stock
In Stock
Get 3 Fri, Sep 18 - Wed, Sep 23

Lift Gate

This product weighs 143.71 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Truffle
Product Highlight: Installation Type
Farmhouse, Undermount

Description

Riverby 35-3/4" undermount single-bowl farmhouse workstation kitchen sink

Inspired by the needs of professional chefs, KOHLER Riverby brings streamlined efficiency and understated elegance to your kitchen. The Riverby 35-3/4" undermount single-bowl farmhouse workstation kitchen sink features a spacious bowl designed to accommodate large cookware and simplify cleaning. Its sloped basin and offset drain help minimize water pooling, while the enameled cast iron construction resists chipping, cracking, and burning for enduring beauty. This transitional sink blends seamlessly into a variety of kitchen decors, providing both style and reliable performance for everyday routines.
  • Fits minimum 36" (914 mm) apron sink base cabinet
  • Single bowl
  • 9" (229 mm) depth provides generous workspace
  • Self-Trimming apron overlaps cabinet face for easy installation and beautiful results
  • Bowl slopes toward drain to minimize water pooling
  • Offset drain increases workspace in the sink and storage space underneath
  • Sink drain and strainer sold separately

Specs

Country of Origin:

United States

Finish:

Truffle

Installation Type:

Farmhouse

Undermount

ADA:

No

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy