Apply to be a TradeMaster!
Main product image of Parallel 1-Function Shower Head, 2.5 GPM (Vibrant Brushed Moderne Brass), K-24805-2MB
Magnifying glass
Hover image to zoom

Parallel 1-Function Shower Head, 2.5 GPM (Vibrant Brushed Moderne Brass), K-24805-2MB

Brand:
Kohler
SKU:
K-24805-2MB
Rating:
(0)
Q&A:
(0)
Parallel 1-Function Shower Head, 2.5 GPM (Vibrant Brushed Moderne Brass), K-24805-2MB
Magnifying glass
Hover image to zoom
$137.85 each
In Stock
In Stock
Get 6 Tomorrow, Nov 19
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount
Product Highlight: Shape
Square
Product Highlight: Material
Brass
Product Highlight: Finish
Brushed Moderne Brass
Product Highlight: Width (Inches)
5" Width

Description

–
Parallel 1-Function Shower Head, 2.5 gpm
  • The Parallel collection is the epitome of understated chic - by combining circular shapes w/ in the square design, the balanced versatility of this collection allows it to blend in or stand out depending on your surrounding décor.
  • 1-Function Shower Head w/ 48 nozzle 5" (127 mm) diameter sprayface
  • Optimized sprayface for maximum performance
  • 2.5 gpm (9.5 lpm) maximum flow rate at 45 psi (3.1 bar)
  • MasterClean sprayface features an easy-to-clean surface that w/ stands mineral buildup and maximizes spray performance
  • Coordinates w/ other products in the Parallel collection

Specs

–
Installation Type:

Wall Mount

Shape:

Square

Material:

Brass

Finish:

Brushed Moderne Brass

Application:

Residential

Hospitality

Width (Inches):

5"

Product Type:

Shower Head

Series:

Parallel

Flow Rate (GPM):

2.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy