Apply to be a TradeMaster!
Main product image of Artifacts 18" Grab Bar (Vibrant Polished Nickel), K-25155-SN
Magnifying glass
Hover image to zoom

Artifacts 18" Grab Bar (Vibrant Polished Nickel), K-25155-SN

Brand:
Kohler
SKU:
K-25155-SN
Rating:
(0)
Q&A:
(0)
Artifacts 18" Grab Bar (Vibrant Polished Nickel), K-25155-SN
Magnifying glass
Hover image to zoom
$329.17 each
In Stock
In Stock
Get 7 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Nickel
Product Highlight: Material
Zinc
Product Highlight: Width (Inches)
21" Width
Product Highlight: Length (Inches)
18" Length
Product Highlight: Installation Type
Wall Mount

Description

–
Artifacts 18" grab bar
  • Create a look all your own w/ the Artifacts collection. Timeless and classic in its inspiration, vintage-inspired Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. Artifacts combines quality craftsmanship w/ artisan designs to lend character and authenticity to your space - as a finishing touch or the central piece to build the room around.
  • 18" (457 mm) bar
  • Provides minimum 300 lb load capacity
  • Coordinates w/ traditional-style KOHLER faucets and showering components

Specs

–
Finish:

Polished Nickel

Application:

Residential

Series:

Artifacts

Material:

Zinc

Width (Inches):

21"

Length (Inches):

18"

Installation Type:

Wall Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy