Apply to be a TradeMaster!
Main product image of 36" Grab Bar (Polished Chrome), K-25157-CP
Magnifying glass
Hover image to zoom

36" Grab Bar (Polished Chrome), K-25157-CP

Brand:
Kohler
SKU:
K-25157-CP
Rating:
(0)
Q&A:
(0)
36" Grab Bar (Polished Chrome), K-25157-CP
Magnifying glass
Hover image to zoom
$281.21 each
In Stock
In Stock
Get 4 Fri, Oct 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
Polished Chrome

Description

–
Artifacts 36" grab bar

Create a look all your own with the Artifacts collection. Timeless and classic in its inspiration, vintage-inspired Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. Artifacts combines quality craftsmanship with artisan designs to lend character and authenticity to your space - as a finishing touch or the central piece to build the room around.
  • 36" (914 mm) bar
  • Provides minimum 300 lb load capacity
  • Coordinates with traditional-style KOHLER faucets and showering components

Specs

–
ADA:

No

Installation Type:

Wall Mount

Country of Origin:

China

Finish:

Polished Chrome

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy