Apply to be a TradeMaster!
Main product image of Evok 66" x 30" Oval Freestanding Bathtub with Center Toe-Tap Drain (White)
Magnifying glass
Hover image to zoom

Evok 66" x 30" Oval Freestanding Bathtub with Center Toe-Tap Drain (White)

Brand:
Kohler
SKU:
K-25165-0
Rating:
(0)
Q&A:
(0)
Evok 66" x 30" Oval Freestanding Bathtub with Center Toe-Tap Drain (White)
Magnifying glass
Hover image to zoom
$3,182.10 each
In Stock
In Stock
Get 1 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 152 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White
Product Highlight: Material
Acrylic
Product Highlight: Installation Type
Freestanding

Description

–
This item is a Evok 66" x 30" Oval Freestanding Bathtub with Center Toe-Tap Drain (White) manufactured by Kohler.
Clean, elegant, and contained, the KOHLER Evok bath expresses contemporary warmth and simplicity. This Evok 66" x 30" oval freestanding bath lets you indulge in a deep, immersive soak as you relax against the sloped lumbar support. The sleek, one-piece seamless acrylic construction offers exceptional durability, with thoughtful touches like built-in integral overflow, toe-tap drain, and location versatility.

Features
  • Freestanding design creates a striking focal point in your bathing area
  • 17" (432 mm) depth offers a deep soaking experience
  • Integral lumbar support
  • Slotted overflow allows for deep soaking
  • Center toe-tap drain color-matched to the bath

Specs

–
Finish:

White

Material:

Acrylic

Series:

Evok

Installation Type:

Freestanding

Product Type:

Bathtub

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy