Apply to be a TradeMaster!
Main product image of Artifacts 5" Cabinet Pull (Vibrant Brushed Bronze), K-25494-BV
Magnifying glass
Hover image to zoom

Artifacts 5" Cabinet Pull (Vibrant Brushed Bronze), K-25494-BV

Brand:
Kohler
SKU:
K-25494-BV
Rating:
(0)
Q&A:
(0)
Artifacts 5" Cabinet Pull (Vibrant Brushed Bronze), K-25494-BV
Magnifying glass
Hover image to zoom
$52.72 each
In Stock
In Stock
Get 11 Tomorrow, Oct 2
Order by 2PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Finish
Brushed Bronze
Product Highlight: Width (Inches)
1-5/16" Width

Description

–
Artifacts 5" cabinet pull
  • Create a look all your own w/ the Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. This 5" cabinet pull combines quality craftsmanship w/ a vintage artisan design to lend character and authenticity to your space.
  • Coordinates w/ other products in the Artifacts collection

Specs

–
Series:

Artifacts

Material:

Zinc

Application:

Residential

Finish:

Brushed Bronze

Width (Inches):

1-5/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy