Apply to be a TradeMaster!
Main product image of Cairn Undermount Single-Bowl Farmhouse Kitchen Sink (Matte Black), K-25784-CM1
Magnifying glass
Hover image to zoom

Cairn Undermount Single-Bowl Farmhouse Kitchen Sink (Matte Black), K-25784-CM1

Brand:
Kohler
SKU:
K-25784-CM1
Rating:
(0)
Q&A:
(0)
Cairn Undermount Single-Bowl Farmhouse Kitchen Sink (Matte Black), K-25784-CM1
Magnifying glass
Hover image to zoom
$1,179.00 each
In Stock
In Stock
Get 4 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Finish
Matte Black

Description

–
With soft French curves, the KOHLER Cairn kitchen sink offers transitional style to suit contemporary and traditional kitchens alike. Cairn is made of KOHLER Neoroc, a matte-finish composite material designed for extreme durability and unmatched beauty. Richly colored to complement any countertop, Neoroc resists scratches, stains, and fading, and is highly heat- and impact-resistant. The Self-Trimming apron design makes it easy to retrofit existing 36" cabinetry that has a false drawer front, requiring only a simple rough cut.
  • Fits minimum 36" apron sink base cabinet.
  • 9-1/2"-deep single bowl.
  • Shortened apron allows sink to be used in most standard cabinetry or retrofitted to existing standard cabinetry.
  • Plain front design.
  • Matte finish offers rich, dimensional color.
  • Solid color throughout the sink.
  • Scratch, stain, chip, and thermal-shock resistant.
  • Offset drain increases workspace in the sink and storage space underneath.
  • Includes bottom sink rack and towel hook.
  • Includes cutout template.

Specs

–
Warranty:

Lifetime Limited

Finish:

Matte Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy