Apply to be a TradeMaster!
Main product image of Cairn 34" Undermount Single-Bowl Farmhouse Kitchen Sink (Matte Taupe), K-25786-CM3
Magnifying glass
Hover image to zoom

Cairn 34" Undermount Single-Bowl Farmhouse Kitchen Sink (Matte Taupe), K-25786-CM3

Brand:
Kohler
SKU:
K-25786-CM3
Rating:
(0)
Q&A:
(0)
Cairn 34" Undermount Single-Bowl Farmhouse Kitchen Sink (Matte Taupe), K-25786-CM3
Magnifying glass
Hover image to zoom
$1,179.00 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Taupe
Product Highlight: Shape
Rectangle
Product Highlight: Warranty
Lifetime Limited Warranty

Description

–
With soft French curves, the KOHLER Cairn kitchen sink offers transitional style to suit contemporary and traditional kitchens alike. Cairn is made of KOHLER Neoroc, a matte-finish composite material designed for extreme durability and unmatched beauty. Richly colored to complement any countertop, Neoroc resists scratches, stains, and fading, and is highly heat- and impact-resistant. A standard tall apron-front makes it easy to install on 36-inch apron-front cabinetry. The Self-Trimming design requires only a simple rough cut, overlapping the cabinet face for beautiful results.
  • Fits minimum 36" (914 mm) apron sink base cabinet
  • 9-1/2" (241 mm) depth provides generous workspace
  • Matte finish offers rich, dimensional color
  • Offset drain increases workspace in the sink and storage space underneath
  • Includes two-piece sink rack and towel hook
  • Self-Trimming apron overlaps cabinet face for easy installation and beautiful results

Specs

–
Finish:

Matte Taupe

Shape:

Rectangle

Warranty:

Lifetime Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy