Apply to be a TradeMaster!
Main product image of 34" Undermount Single-Bowl Farmhouse Kitchen Sink (Matte White), K-25786-CM6
Magnifying glass
Hover image to zoom

34" Undermount Single-Bowl Farmhouse Kitchen Sink (Matte White), K-25786-CM6

Brand:
Kohler
SKU:
K-25786-CM6
Rating:
(0)
Q&A:
(0)
34" Undermount Single-Bowl Farmhouse Kitchen Sink (Matte White), K-25786-CM6
Magnifying glass
Hover image to zoom
$1,179.00 each
In Stock
In Stock
Get 2 Thu, Sep 17 - Tue, Sep 22

Lift Gate

This product weighs 59.1 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Installation Type
Undermount, Farmhouse
Product Highlight: Finish
Matte White
Product Highlight: Shape
Rectangle

Description

Cairn 34" undermount single-bowl farmhouse kitchen sink

With soft French curves, the KOHLER Cairn kitchen sink offers transitional style to suit contemporary and traditional kitchens alike. Cairn is made of KOHLER Neoroc, a matte-finish composite material designed for extreme durability and unmatched beauty. Richly colored to complement any countertop, Neoroc resists scratches, stains, and fading, and is highly heat- and impact-resistant. A standard tall apron-front makes it easy to install on 36-inch apron-front cabinetry. The Self-Trimming design requires only a simple rough cut, overlapping the cabinet face for beautiful results.
  • Fits minimum 36" (914 mm) apron sink base cabinet
  • 9-1/2" (241 mm) depth provides generous workspace
  • Matte finish offers rich, dimensional color
  • Offset drain increases workspace in the sink and storage space underneath
  • Includes two-piece sink rack and towel hook
  • Self-Trimming apron overlaps cabinet face for easy installation and beautiful results

Specs

Installation Type:

Undermount

Farmhouse

Finish:

Matte White

ADA:

No

Country of Origin:

Mexico

Application:

Residential

Shape:

Rectangle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy