Apply to be a TradeMaster!
Main product image of Cairn 34" Undermount Single-bowl Farmhouse Kitchen Sink w/ Fluted Design (Matte Brown), K-25788-CM2
Magnifying glass
Hover image to zoom

Cairn 34" Undermount Single-bowl Farmhouse Kitchen Sink w/ Fluted Design (Matte Brown), K-25788-CM2

Brand:
Kohler
SKU:
K-25788-CM2
Rating:
(0)
Q&A:
(0)
Cairn 34" Undermount Single-bowl Farmhouse Kitchen Sink w/ Fluted Design (Matte Brown), K-25788-CM2
Magnifying glass
Hover image to zoom
$1,324.01 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Tue, Dec 15

Lift Gate

–
This product weighs 59.1 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Rectangle
Product Highlight: Material
Neoroc Composite
Product Highlight: Width (Inches)
21-3/16" Width
Product Highlight: Installation Type
Farmhouse, Undermount
Product Highlight: Finish
Matte Brown

Description

–
Cairn 34" undermount single-bowl farmhouse kitchen sink w/ fluted design
  • With soft French curves, the KOHLER Cairn kitchen sink offers transitional style to suit contemporary and traditional kitchens alike. Cairn is made of KOHLER Neoroc, a matte-finish composite material designed for extreme durability and unmatched beauty. Richly colored to complement any countertop, Neoroc resists scratches, stains, and fading, and is highly heat- and impact-resistant. A standard tall apron-front makes it easy to install on 36-inch apron-front cabinetry. The Self-Trimming design requires only a simple rough cut, overlapping the cabinet face for beautiful results.
  • Fits minimum 36" (914 mm) apron sink base cabinet
  • 9-1/2" (241 mm) depth provides generous workspace
  • Apron designed to fit in standard 36" apron-front cabinetry
  • Textured fluted design
  • Matte finish offers rich, dimensional color
  • Offset drain increases workspace in the sink and storage space underneath
  • Includes two-piece sink rack and towel hook
  • Self-Trimming apron overlaps cabinet face for easy installation and beautiful results

Specs

–
Shape:

Rectangle

Material:

Neoroc Composite

Application:

Residential

Series:

Cairn

Width (Inches):

21-3/16"

Installation Type:

Farmhouse

Undermount

Finish:

Matte Brown

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy