Apply to be a TradeMaster!
Main product image of Avec 72" x 36" Alcove Bathtub with Right Drain (White)
Magnifying glass
Hover image to zoom

Avec 72" x 36" Alcove Bathtub with Right Drain (White)

Brand:
Kohler
SKU:
K-25834-RA-0
Rating:
(0)
Q&A:
(0)
Avec 72" x 36" Alcove Bathtub with Right Drain (White)
Magnifying glass
Hover image to zoom
$1,325.50 each
In Stock
In Stock
Get 11 Fri, Oct 9 - Wed, Oct 14

Lift Gate

–
This product weighs 172.22 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White
Product Highlight: Material
Acrylic
Product Highlight: Installation Type
Alcove

Description

–
This item is a Avec 72" x 36" Alcove Bathtub with Right Drain (White) manufactured by Kohler.
Defined by crisp lines and a clean, simple aesthetic, the KOHLER Avec alcove bath complements a wide range of design languages. A slotted overflow and low step-over height combine to give you a deep soak while you relax against the softly angled lumbar support and raised neck rest. Avec also has an integral overflow and preinstalled toe-tap drain - color-matched to the bath - to make installation easier and create an amazing bathing experience. Settle in, lay back, and unwind in the Avec 72" x 36" rectangular alcove bath.

Features
  • Slotted overflow allows for deep soaking
  • 13-1/4" (337 mm) deep-soaking depth provides a relaxing bathing experience
  • Integral lumbar support and neck rest offer extra comfort while bathing
  • Low step-over height allows easy entry and exit
  • Integral overflow reduces installation time
  • Toe-tap drain color-matched to the bath
  • Integral apron creates a clean, finished look
  • Textured bottom surface

Specs

–
Finish:

White

Product Type:

Bathtub

Series:

Avec

Material:

Acrylic

Installation Type:

Alcove

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy