Apply to be a TradeMaster!
Main product image of Vault 32" Undermount Single Bowl Kitchen Sink, K-25939-NA
Magnifying glass
Hover image to zoom

Vault 32" Undermount Single Bowl Kitchen Sink, K-25939-NA

Brand:
Kohler
SKU:
K-25939-NA
Rating:
(0)
Q&A:
(0)
Vault 32" Undermount Single Bowl Kitchen Sink, K-25939-NA
Magnifying glass
Hover image to zoom
$909.75 each
In Stock
In Stock
Get 16 Thu, Sep 17 - Tue, Sep 22

Lift Gate

This product weighs 21.8 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Inches)
32" Length
Product Highlight: Shape
Rectangular
Product Highlight: Material
Stainless Steel
Product Highlight: Finish
Stainless Steel
Product Highlight: Installation Type
Undermount
Product Highlight: Warranty
Limited Lifetime Warranty

Description

The distinctive, modern design of the KOHLER Vault undermount sink lends a contemporary vibe to your kitchen. The single bowl, handcrafted from stainless steel, features tightly angled corners to maximize basin space and a sloped bottom that helps with draining and cleanup. An engineered sound-absorption system significantly reduces disposal and dishwashing noise.

Features:
  • 36" minimum base cabinet width
  • Single bowl
  • 5-1/2" (140 mm) depth
  • Rear drain placement increases cabinet storage space underneath sink
  • Includes installation hardware

Specs

Product Type:

Kitchen Sink

Length (Inches):

32"

Application:

Multifamily

Shape:

Rectangular

Number of Holes:

0

ADA:

Yes

Material:

Stainless Steel

Series:

Vault

Finish:

Stainless Steel

Installation Type:

Undermount

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy