Apply to be a TradeMaster!
Main product image of 23-1/4" Oval Undermount Bathroom Sink, No Overflow (Satin Bronze), K-2602-SBV
Magnifying glass
Hover image to zoom

23-1/4" Oval Undermount Bathroom Sink, No Overflow (Satin Bronze), K-2602-SBV

Brand:
Kohler
SKU:
K-2602-SBV
Rating:
(0)
Q&A:
(0)
23-1/4" Oval Undermount Bathroom Sink, No Overflow (Satin Bronze), K-2602-SBV
Magnifying glass
Hover image to zoom
$950.57 each
Backorder
Backorder
Get it Mon, Dec 21 - Tue, Jan 26

Lift Gate

–
This product weighs 8 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Oval
Product Highlight: Finish
Vibrant Brushed Bronze
Product Highlight: Installation Type
Undermount

Description

–
Rhythm 23-1/4" oval undermount bathroom sink, no overflow

Bring the brilliant luster of metal to your bath with the stainless steel Rhythm sink. Sleek undermount installation offers rich style in a simple, easy-to-clean design.
  • Oval basin
  • No faucet holes; requires wall- or counter-mount faucet
  • Available in Mirror French Gold or Satin Bronze finish

Specs

–
ADA:

Yes

Country of Origin:

United States

Shape:

Oval

Finish:

Vibrant Brushed Bronze

Installation Type:

Undermount

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy