Apply to be a TradeMaster!
Main product image of 23-1/4" Oval Undermount Bathroom Sink, No Overflow, K-2602-SU-NA
Magnifying glass
Hover image to zoom

23-1/4" Oval Undermount Bathroom Sink, No Overflow, K-2602-SU-NA

Brand:
Kohler
SKU:
K-2602-SU-NA
Rating:
(0)
Q&A:
(0)
23-1/4" Oval Undermount Bathroom Sink, No Overflow, K-2602-SU-NA
Magnifying glass
Hover image to zoom
$817.52 each
In Stock
In Stock
Get 5 Wed, Nov 25 - Tue, Dec 1

Lift Gate

–
This product weighs 9.7 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Oval
Product Highlight: Installation Type
Undermount

Description

–
Rhythm 23-1/4" oval undermount bathroom sink, no overflow

With a sleek undermount design and elliptical shape, the Rhythm sink creates a striking statement in your bath or powder room. Stainless steel construction makes this basin durable and easy to clean, while the Satin finish provides a beautiful accent to your choice of a wall- or counter-mount faucet.
  • Oval basin with Satin finish
  • No faucet holes; requires wall- or counter-mount faucet

Specs

–
Shape:

Oval

Country of Origin:

Mexico

Application:

Residential

ADA:

Yes

Installation Type:

Undermount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy