Apply to be a TradeMaster!
Main product image of Essential 28" Round Framed Mirror, Matte Black, K-26050-BLL
Magnifying glass
Hover image to zoom

Essential 28" Round Framed Mirror, Matte Black, K-26050-BLL

Brand:
Kohler
SKU:
K-26050-BLL
Rating:
(0)
Q&A:
(0)
Essential 28" Round Framed Mirror, Matte Black, K-26050-BLL
Magnifying glass
Hover image to zoom
$259.01 each
In Stock
In Stock
Get 13 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Shape
Round
Product Highlight: Installation Type
Surface Mount
Product Highlight: Width (Inches)
28" Width
Product Highlight: Height (Inches)
28" Height
Product Highlight: Finish
Matte Black

Description

–
Reflecting Kohler signature quality and attention to detail, the KOHLER Essential mirror collection is the perfect way to complete your space. Drawing on simplicity and versatility, the collection is available in three soft silhouettes and a variety of dynamic finishes. Add a touch of sophistication and character to any part of the home with a KOHLER Essential mirror.

Features:
  • Clean and timeless design allows for use in any interior space
  • Frame maintains a durable, long-lasting finish
  • Finishes coordinate with KOHLER faucet and lighting products

Specs

–
Warranty:

1 Year Limited

Shape:

Round

Installation Type:

Surface Mount

Series:

Essential

ADA:

No

Width (Inches):

28"

Height (Inches):

28"

Finish:

Matte Black

Product Type:

Mirror

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy