Apply to be a TradeMaster!
Main product image of Essential 22" x 34" Rectangular Framed Mirror, Brushed Nickel, K-26052-BNL
Magnifying glass
Hover image to zoom

Essential 22" x 34" Rectangular Framed Mirror, Brushed Nickel, K-26052-BNL

Brand:
Kohler
SKU:
K-26052-BNL
Rating:
(0)
Q&A:
(0)
Essential 22" x 34" Rectangular Framed Mirror, Brushed Nickel, K-26052-BNL
Magnifying glass
Hover image to zoom
$283.98 each
In Stock
In Stock
Get 39 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Height (Inches)
34" Height
Product Highlight: Installation Type
Surface Mount
Product Highlight: Width (Inches)
22" Width
Product Highlight: Finish
Brushed Nickel
Product Highlight: Shape
Rectangular

Description

–
Reflecting Kohler signature quality and attention to detail, the KOHLER Essential mirror collection is the perfect way to complete your space. Drawing on simplicity and versatility, the collection is available in three soft silhouettes and a variety of dynamic finishes. Add a touch of sophistication and character to any part of the home with a KOHLER Essential mirror.

Features:
  • Clean and timeless design allows for use in any interior space
  • Mounts vertically or horizontally depending on the look you want to create
  • Frame maintains a durable, long-lasting finish
  • Finishes coordinate with KOHLER faucet and lighting products

Specs

–
Warranty:

1 Year Limited

ADA:

No

Product Type:

Mirror

Height (Inches):

34"

Series:

Essential

Installation Type:

Surface Mount

Width (Inches):

22"

Finish:

Brushed Nickel

Shape:

Rectangular

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy