Apply to be a TradeMaster!
Main product image of Bachata 20" Oval Drop-in/undermount Bathroom Sink, No Overflow (Satin), K-2608-SU-NA
Magnifying glass
Hover image to zoom

Bachata 20" Oval Drop-in/undermount Bathroom Sink, No Overflow (Satin), K-2608-SU-NA

Brand:
Kohler
SKU:
K-2608-SU-NA
Rating:
(0)
Q&A:
(0)
Bachata 20" Oval Drop-in/undermount Bathroom Sink, No Overflow (Satin), K-2608-SU-NA
Magnifying glass
Hover image to zoom
$559.18 each
In Stock
In Stock
Get 5 Wed, Oct 28 - Fri, Oct 30

Lift Gate

–
This product weighs 13.28 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Shape
Oval
Product Highlight: Installation Type
Undermount, Drop-In
Product Highlight: Finish
Satin
Product Highlight: Width (Inches)
16-11/16" Width

Description

–
Bachata 20" oval drop-in/undermount bathroom sink, no overflow
  • Capture contemporary bathroom style w/ this stainless steel sink. Bachata presents a softly curved basin w/ a luster finish.
  • Oval basin
  • No faucet holes|| requires wall- or counter-mount faucet
  • Fits standard 14" x 17" (356 x 432 mm) countertop cutout

Specs

–
Installation Type:

Undermount

Drop-In

Series:

Bachata

Material:

Stainless Steel

Approvals:

CSA

Finish:

Satin

Shape:

Oval

ADA:

Yes

Width (Inches):

16-11/16"

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy