Apply to be a TradeMaster!
Main product image of Entity 60" x 30" Alcove Bathtub with Right Drain (White)
Magnifying glass
Hover image to zoom

Entity 60" x 30" Alcove Bathtub with Right Drain (White)

Brand:
Kohler
SKU:
K-26109-RA-0
Rating:
(0)
Q&A:
(0)
Entity 60" x 30" Alcove Bathtub with Right Drain (White)
Magnifying glass
Hover image to zoom
$852.25 each
In Stock
In Stock
Get 26 Fri, Oct 2 - Wed, Oct 7

Lift Gate

–
This product weighs 66 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Acrylic
Product Highlight: Finish
White
Product Highlight: Installation Type
Alcove

Description

–
This item is a Entity 60" x 30" Alcove Bathtub with Right Drain (White) manufactured by Kohler.
Defined by crisp lines and a clean, simple aesthetic, the KOHLER Entity bath complements a wide range of design languages. A comfortable sloped backrest provides support as you soak and unwind. The low step-over height makes this 60" x 32" rectangular alcove bath easy to access and ideal for bathing young children and washing pets.

Features
  • Low step-over height allows easy entry and exit
  • Integral lumbar support
  • Round overflow
  • Integral apron creates a clean, finished look
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Textured bottom surface

Specs

–
Product Type:

Bathtub

Material:

Acrylic

Finish:

White

Installation Type:

Alcove

Series:

Entity

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy