Apply to be a TradeMaster!
Main product image of Bolero 16-3/4" Oval Drop-in/undermount Bathroom Sink, No Overflow, K-2611-SU-NA
Magnifying glass
Hover image to zoom

Bolero 16-3/4" Oval Drop-in/undermount Bathroom Sink, No Overflow, K-2611-SU-NA

Brand:
Kohler
SKU:
K-2611-SU-NA
Rating:
(0)
Q&A:
(0)
Bolero 16-3/4" Oval Drop-in/undermount Bathroom Sink, No Overflow, K-2611-SU-NA
Magnifying glass
Hover image to zoom
$654.07 each
In Stock
In Stock
Get 14 Tue, Nov 24 - Mon, Nov 30

Lift Gate

–
This product weighs 7.3 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Shape
Oval
Product Highlight: Width (Inches)
11-3/4" Width
Product Highlight: Installation Type
Undermount, Drop-In
Product Highlight: Finish
Not Applicable

Description

–
Bolero 16-3/4" oval drop-in/undermount bathroom sink, no overflow
  • Perfectly suited for small spaces, the durable stainless steel of the Bolero sink makes it a noteworthy addition to the bathroom. The basin's lustrous satin finish and compact oval shape create a strong contemporary design statement.
  • Oval basin
  • Satin finish
  • No faucet holes|| requires wall- or counter-mount faucet

Specs

–
Width (Inches):

11-3/4"

Installation Type:

Undermount

Drop-In

Application:

Residential

Material:

Stainless Steel

Series:

Bolero

Shape:

Oval

Finish:

Not Applicable

ADA:

Yes

Approvals:

CSA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy