Apply to be a TradeMaster!
Main product image of Honesty 8" 1-Function Rainhead, 2.5 GPM (Vibrant Brushed Nickel), K-26148-BN
Magnifying glass
Hover image to zoom

Honesty 8" 1-Function Rainhead, 2.5 GPM (Vibrant Brushed Nickel), K-26148-BN

Brand:
Kohler
SKU:
K-26148-BN
Rating:
(0)
Q&A:
(0)
Honesty 8" 1-Function Rainhead, 2.5 GPM (Vibrant Brushed Nickel), K-26148-BN
Magnifying glass
Hover image to zoom
$261.52 each
In Stock
In Stock
Get 7 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel
Product Highlight: Installation Type
Wall Mount, Ceiling Mount
Product Highlight: Width (Inches)
8" Width
Product Highlight: Shape
Square

Description

–
Honesty 8" 1-Function rainhead, 2.5 gpm
  • Bring the invigorating freshness of a summer rain to your shower w/ the Honesty rainhead. An optimized sprayface w/ angled nozzles generates a uniform spray pattern w/ wide, even coverage, simulating the experience of walking in a warm rainshower. The Honesty rainhead can be installed on a wall- or Ceiling Mount shower arm, and a swivel joint allows for precise placement of the spray. w/ clean lines and square features, the contemporary Honesty faucet collection draws inspiration from modern European design.
  • Spray delivers a drenching rain experience
  • Angled nozzles provide a full-coverage spray
  • MasterClean sprayface features an easy-to-clean surface that w/ stands mineral buildup and maximizes spray performance
  • 2.5 gpm (9.5 lpm) maximum flow rate
  • Coordinates w/ other products in the Honesty collection
  • 1/2" NPT connection

Specs

–
Finish:

Brushed Nickel

Product Type:

Shower Head

Flow Rate (GPM):

2.5

Installation Type:

Wall Mount

Ceiling Mount

Application:

Residential

Width (Inches):

8"

Shape:

Square

Series:

Honesty

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy