Apply to be a TradeMaster!
Main product image of Honesty Showering Kit, 2.5 Gpm (Polished Chrome), K-26273-Y-CP
Magnifying glass
Hover image to zoom

Honesty Showering Kit, 2.5 Gpm (Polished Chrome), K-26273-Y-CP

Brand:
Kohler
SKU:
K-26273-Y-CP
Rating:
(0)
Q&A:
(0)
Honesty Showering Kit, 2.5 Gpm (Polished Chrome), K-26273-Y-CP
Magnifying glass
Hover image to zoom
$829.41 each
In Stock
In Stock
Get 2 Mon, Sep 28
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Square
Product Highlight: Finish
Polished Chrome
Product Highlight: Warranty
Lifetime Limited Warranty

Description

–
Take the guesswork out of designing a custom shower with this Honesty showering kit. The package features a rainhead and handshower with coordinating valve trim and slidebar. The adjustable handshower mounting bracket on the slidebar allows the handshower height to be adjusted to suit users of varying heights. Complete the installation with a Rite-Temp valve, sold separately.
  • Shift+ Square multifunction handshower offers full coverage and targeted massage spray options
  • 8" (203 mm) Honesty rainhead with a full coverage spray and an adjustable ball joint for precise spray adjustment
  • 2.5 gpm (9.5 lpm) maximum flow rate
  • Handshower contains flow-regulating check valve for backflow prevention
  • Awaken wall-mount supply elbow with check valve
  • Right-angle shower arm and flange
  • 27" (686 mm) slidebar length offers a custom shower at various heights
  • Box includes: 8" rainhead, rainhead arm, handshower, 60" metal shower hose, adjustable slidebar with handshower mounting bracket, wall-mount supply elbow, and Rite-Temp valve trim
  • Valve sold separately

Specs

–
Shape:

Square

Finish:

Polished Chrome

Warranty:

Lifetime Limited

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy