Apply to be a TradeMaster!
Main product image of Statement Round 3-Function Handshower, 1.75 GPM (Vibrant Brushed Moderne Brass), K-26282-G-2MB
Magnifying glass
Hover image to zoom

Statement Round 3-Function Handshower, 1.75 GPM (Vibrant Brushed Moderne Brass), K-26282-G-2MB

Brand:
Kohler
SKU:
K-26282-G-2MB
Rating:
(0)
Q&A:
(0)
Statement Round 3-Function Handshower, 1.75 GPM (Vibrant Brushed Moderne Brass), K-26282-G-2MB
Magnifying glass
Hover image to zoom
$240.86 each
In Stock
In Stock
Get 8 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Moderne Brass
Product Highlight: Shape
Round
Product Highlight: Width (Inches)
5-3/16" Width
Product Highlight: Installation Type
Wall Mount

Description

–
Statement Round 3-Function handshower, 1.75 gpm
  • Enjoy the flexibility of a handshower that rinses, restores, and targets sore muscles-all at the touch of a button, while conserving water. The Statement multifunction handshower w/ 1.75 gpm flow rate lets you choose between Full Coverage w/ Katalyst air-induction technology for large luxurious water drops, a super-fine silky Cloud spray experience, and more focused, Deep Massage kinetic cross-streams. The 3-Function handshower features an intuitive mode selector button for switch the spray. Its sleek, minimalist design complements many KOHLER faucets and accessories.
  • Multifunction handshower w/ advanced spray engine provides three spray experiences: Full Coverage w/ Katalyst technology, Deep Massage, and Cloud
  • Full Coverage w/ Katalyst air-induction technology delivers a drenching spray experience, ideal for rinsing shampoo from hair
  • Deep Massage streams twist and swirl, targeting sore muscles to ease away aches and pains
  • Cloud spray experience restores w/ a thick cloud of silky, super-fine water droplets
  • MasterClean sprayface features an easy-to-clean surface that w/ stands mineral buildup and maximizes spray performance
  • Optimized sprayface for maximum performance
  • 1.75 gpm (6.6 lpm) maximum handshower flow rate at 80 psi (5.5 bar)
  • Requires shower hose (sold separately)
  • This product can help a building earn Water Efficiency points in LEED Green Building Rating System

Specs

–
Flow Rate (GPM):

1.75

Finish:

Brushed Moderne Brass

Series:

Statement

Application:

Residential

Shape:

Round

Width (Inches):

5-3/16"

Installation Type:

Wall Mount

Product Type:

Handshower

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy