Apply to be a TradeMaster!
Main product image of Statement Round Three-Function Handshower, 2.5 Gpm (Vibrant Polished Nickel), K-26282-SN
Magnifying glass
Hover image to zoom

Statement Round Three-Function Handshower, 2.5 Gpm (Vibrant Polished Nickel), K-26282-SN

Brand:
Kohler
SKU:
K-26282-SN
Rating:
(0)
Q&A:
(0)
Statement Round Three-Function Handshower, 2.5 Gpm (Vibrant Polished Nickel), K-26282-SN
Magnifying glass
Hover image to zoom
$255.38 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Nickel

Description

–
Enjoy the flexibility of a wall-mount handshower that rinses, restores, and targets sore muscles-all at the touch of a button. The KOHLER Statement round multifunction handshower lets you choose between Full Coverage with Katalyst air-induction technology for large luxurious water drops, a super-fine silky Cloud spray experience, and more focused, Deep Massage kinetic cross-streams. The three-function round wall-mount handshower features an intuitive mode selector button for switch the spray. Its sleek, minimalist design complements many KOHLER faucets and accessories.
  • Multifunction handshower with advanced spray engine provides three spray experiences: Full Coverage with Katalyst technology, Deep Massage, and Cloud
  • Full Coverage with Katalyst air-induction technology delivers a drenching spray experience, ideal for rinsing shampoo from hair
  • Deep Massage streams twist and swirl, targeting sore muscles to ease away aches and pains
  • Cloud spray experience restores with a thick cloud of silky, super-fine water droplets
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • Optimized sprayface for maximum performance
  • Requires shower hose (sold separately)

Specs

–
Flow Rate (GPM):

2.5

Product Type:

Handshower

Finish:

Polished Nickel

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy