Apply to be a TradeMaster!
Main product image of Iconic Single-Function Handshower, 2.5 GPM (Matte Black), K-26286-BL
Magnifying glass
Hover image to zoom

Iconic Single-Function Handshower, 2.5 GPM (Matte Black), K-26286-BL

Brand:
Kohler
SKU:
K-26286-BL
Rating:
(0)
Q&A:
(0)
Iconic Single-Function Handshower, 2.5 GPM (Matte Black), K-26286-BL
Magnifying glass
Hover image to zoom
$155.92 each
In Stock
In Stock
Get 4 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount
Product Highlight: Shape
Round
Product Highlight: Finish
Matte Black
Product Highlight: GPM
2.5 GPM

Description

–
Statement Iconic single-function handshower, 2.5 gpm

Power your shower with the flexibility of the Statement iconic 2.5 gpm handshower, featuring the unique Infinity spray that provides three spray experiences in one. The hourglass-shaped spray starts with a powerful rinse in the upper zone, converging into a massaging middle stream, then diverging into broad, everyday warmth and coverage in the lower zone. The compact barrel-shaped handshower features a sleek, minimalist design and durable finishes that coordinates with many KOHLER faucets and accessories.
  • Single-function handshower delivers a full, consistent spray, regardless of water pressure
  • Infinity provides three spray experiences in one: strong-rinsing (top), massaging (middle), and broad coverage (lower)
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • Optimized sprayface for maximum performance
  • 2.5 gpm (9.5 lpm) maximum flow rate at 45 psi (3.1 bar)
  • Requires shower hose (sold separately)

Specs

–
ADA:

No

Installation Type:

Wall Mount

Country of Origin:

China

Shape:

Round

Flow Rate (GPM):

2.5

Application:

Residential

Finish:

Matte Black

GPM:

2.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy