Apply to be a TradeMaster!
Main product image of Statement Iconic 1-Function Handshower, 2.5 GPM (Vibrant Brushed Nickel), K-26286-BN
Magnifying glass
Hover image to zoom

Statement Iconic 1-Function Handshower, 2.5 GPM (Vibrant Brushed Nickel), K-26286-BN

Brand:
Kohler
SKU:
K-26286-BN
Rating:
(0)
Q&A:
(0)
Statement Iconic 1-Function Handshower, 2.5 GPM (Vibrant Brushed Nickel), K-26286-BN
Magnifying glass
Hover image to zoom
$155.92 each
In Stock
In Stock
Get 4 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
5-3/16" Width
Product Highlight: Finish
Brushed Nickel
Product Highlight: Installation Type
Wall Mount
Product Highlight: Shape
Round

Description

–
Statement Iconic 1-Function handshower, 2.5 gpm
  • Power your shower w/ the flexibility of the Statement iconic 2.5 gpm handshower, featuring the unique Infinity spray that provides three spray experiences in one. The hourglass-shaped spray starts w/ a powerful rinse in the upper zone, converging into a massaging middle stream, then diverging into broad, everyday warmth and coverage in the lower zone. The compact barrel-shaped handshower features a sleek, minimalist design and durable finishes that coordinates w/ many KOHLER faucets and accessories.
  • 1-Function handshower delivers a full, consistent spray, regardless of water pressure
  • Infinity provides three spray experiences in one: strong-rinsing (top), massaging (middle), and broad coverage (lower)
  • MasterClean sprayface features an easy-to-clean surface that w/ stands mineral buildup and maximizes spray performance
  • Optimized sprayface for maximum performance
  • 2.5 gpm (9.5 lpm) maximum flow rate at 45 psi (3.1 bar)
  • Requires shower hose (sold separately)

Specs

–
Product Type:

Handshower

Width (Inches):

5-3/16"

Finish:

Brushed Nickel

Installation Type:

Wall Mount

Application:

Residential

Flow Rate (GPM):

2.5

Series:

Statement

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy