Apply to be a TradeMaster!
Main product image of Statement 3-Function Shower Head, 2.5 GPM (Matte Black), K-26290-BL
Magnifying glass
Hover image to zoom

Statement 3-Function Shower Head, 2.5 GPM (Matte Black), K-26290-BL

Brand:
Kohler
SKU:
K-26290-BL
Rating:
(0)
Q&A:
(0)
Statement 3-Function Shower Head, 2.5 GPM (Matte Black), K-26290-BL
Magnifying glass
Hover image to zoom
$255.03 each
In Stock
In Stock
Get 12 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: Shape
Oblong
Product Highlight: Width (Inches)
8-1/16" Width
Product Highlight: Installation Type
Wall Mount
Product Highlight: Material
Brass

Description

–
Statement 3-Function Shower Head, 2.5 gpm
  • Relax in a shower that fully soaks, restores, and targets sore muscles--all at the touch of a button. The oblong Statement multifunction Shower Head lets you choose between Full Coverage w/ Katalyst air-induction technology for a drenching spray experience, a super-fine luxuriously soft Cloud spray experience, or more-focused, Deep Massage kinetic cross-streams, angled to relieve sore muscles. The multifunction Shower Head features intuitive mode selector buttons and comes attached to an offset ball joint for 180° rotation, adjusting to any body height. Its sleek, minimalist design complements many other KOHLER faucets and accessories.
  • Multifunction Shower Head w/ advanced spray engine provides three spray experiences: Full Coverage w/ Katalyst technology, Deep Massage, and Cloud
  • Full Coverage w/ Katalyst technology delivers a drenching spray experience, ideal for rinsing shampoo from hair|| oblong shape targets shoulders
  • Deep Massage streams twist and swirl, targeting sore muscles to ease away aches and pains
  • Cloud spray experience restores w/ a thick cloud of silky, super-fine water droplets
  • MasterClean sprayface features an easy-to-clean surface that w/ stands mineral buildup and maximizes spray performance
  • Optimized sprayface for maximum performance

Specs

–
Application:

Residential

Finish:

Matte Black

Series:

Statement

Flow Rate (GPM):

2.5

Shape:

Oblong

Width (Inches):

8-1/16"

Installation Type:

Wall Mount

Material:

Brass

Product Type:

Shower Head

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy