Apply to be a TradeMaster!
Main product image of Statement 3-Function Shower Head, 1.75 GPM (Vibrant Brushed Nickel), K-26290-G-BN
Magnifying glass
Hover image to zoom

Statement 3-Function Shower Head, 1.75 GPM (Vibrant Brushed Nickel), K-26290-G-BN

Brand:
Kohler
SKU:
K-26290-G-BN
Rating:
(0)
Q&A:
(0)
Statement 3-Function Shower Head, 1.75 GPM (Vibrant Brushed Nickel), K-26290-G-BN
Magnifying glass
Hover image to zoom
$255.03 each
In Stock
In Stock
Get 18 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel
Product Highlight: Width (Inches)
8-1/16" Width
Product Highlight: Material
Brass
Product Highlight: Installation Type
Wall Mount
Product Highlight: Shape
Oblong

Description

–
Statement 3-Function Shower Head, 1.75 gpm
  • Relax in a shower that fully soaks, restores, and targets sore muscles--all at the touch of a button and while conserving water. The oblong Statement multifunction Shower Head w/ 1.75 gpm lets you choose between Full Coverage w/ Katalyst air-induction technology for a drenching spray experience, a super-fine luxuriously soft Cloud spray experience, or more-focused, Deep Massage kinetic cross-streams, angled to relieve sore muscles. The multifunction Shower Head features intuitive mode selector buttons and comes attached to an offset ball joint for 180° rotation, adjusting to any body height. Its sleek, minimalist design complements many other KOHLER faucets and accessories.
  • Multifunction Shower Head w/ advanced spray engine provides three spray experiences: Full Coverage w/ Katalyst technology, Deep Massage, and Cloud
  • Full Coverage w/ Katalyst technology delivers a drenching spray experience, ideal for rinsing shampoo from hair|| oblong shape targets shoulders
  • Deep Massage streams twist and swirl, targeting sore muscles to ease away aches and pains
  • Cloud spray experience restores w/ a thick cloud of silky, super-fine water droplets
  • MasterClean sprayface features an easy-to-clean surface that w/ stands mineral buildup and maximizes spray performance
  • Optimized sprayface for maximum performance
  • 1.75 gpm (6.6 lpm) maximum flow rate at 80 psi (5.5 bar)
  • This product can help a building earn Water Efficiency points in LEED Green Building Rating System

Specs

–
Product Type:

Shower Head

Finish:

Brushed Nickel

Width (Inches):

8-1/16"

Material:

Brass

Application:

Hospitality

Residential

Series:

Statement

Flow Rate (GPM):

1.75

Installation Type:

Wall Mount

Shape:

Oblong

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy