Apply to be a TradeMaster!
Main product image of Statement Round 12" Single-Function Rainhead, 2.5 Gpm (Vibrant Polished Nickel), K-26291-SN
Magnifying glass
Hover image to zoom

Statement Round 12" Single-Function Rainhead, 2.5 Gpm (Vibrant Polished Nickel), K-26291-SN

Brand:
Kohler
SKU:
K-26291-SN
Rating:
(0)
Q&A:
(0)
Statement Round 12" Single-Function Rainhead, 2.5 Gpm (Vibrant Polished Nickel), K-26291-SN
Magnifying glass
Hover image to zoom
$825.76 each
In Stock
In Stock
Get 11 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
12" Width
Product Highlight: Finish
Polished Nickel
Product Highlight: Shape
Round
Product Highlight: Warranty
Lifetime Limited Warranty

Description

–
Enjoy a shower that simulates a soaking summer storm, all without wasteful overspray. This contemporary 12" round ceiling-mount rainhead features Full Coverage with Katalyst air-induction technology, which efficiently mixes air and water to produce large water droplets and deliver a powerful, consistent, full overhead spray experience. The single-function rainhead's clean good looks and durable finish coordinate with many KOHLER faucets and accessories.
  • Single-function round rainhead features Full Coverage with Katalyst air-induction technology, a drenching spray experience ideal for rinsing shampoo from hair
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • Optimized sprayface for maximum performance

Specs

–
Width (Inches):

12"

Product Type:

Shower Head

Finish:

Polished Nickel

Shape:

Round

Warranty:

Lifetime Limited

Flow Rate (GPM):

2.5

Country of Origin:

China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy