Apply to be a TradeMaster!
Main product image of Statement Round 14" 1-Function Rainhead, 2.5 GPM (Vibrant Brushed Nickel), K-26292-BN
Magnifying glass
Hover image to zoom

Statement Round 14" 1-Function Rainhead, 2.5 GPM (Vibrant Brushed Nickel), K-26292-BN

Brand:
Kohler
SKU:
K-26292-BN
Rating:
(0)
Q&A:
(0)
Statement Round 14" 1-Function Rainhead, 2.5 GPM (Vibrant Brushed Nickel), K-26292-BN
Magnifying glass
Hover image to zoom
$1,026.60 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Brushed Nickel
Product Highlight: Width (Inches)
13-15/16" Width
Product Highlight: Shape
Round
Product Highlight: Installation Type
Ceiling Mount

Description

–
Statement Round 14" 1-Function rainhead, 2.5 gpm
  • Enjoy a shower that simulates a soaking summer storm, all w/ out wasteful overspray. This contemporary 14" round rainhead features Full Coverage w/ Katalyst air-induction technology, which efficiently mixes air and water to produce large water droplets and deliver a powerful, consistent, full overhead spray experience. The 1-Function rainhead's clean good looks and durable finish coordinate w/ many KOHLER faucets and accessories.
  • 1-Function round rainhead features Full Coverage w/ Katalyst air-induction technology, a drenching spray experience ideal for rinsing shampoo from hair
  • MasterClean sprayface features an easy-to-clean surface that w/ stands mineral buildup and maximizes spray performance
  • Optimized sprayface for maximum performance

Specs

–
Series:

Statement

Material:

Brass

Finish:

Brushed Nickel

Application:

Hospitality

Residential

Flow Rate (GPM):

2.5

Width (Inches):

13-15/16"

Shape:

Round

Installation Type:

Ceiling Mount

Product Type:

Shower Head

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy