Apply to be a TradeMaster!
Main product image of Oblong 12" Single-Function Rainhead, 2.5 GPM (Vibrant Brushed Nickel), K-26293-BN
Magnifying glass
Hover image to zoom

Oblong 12" Single-Function Rainhead, 2.5 GPM (Vibrant Brushed Nickel), K-26293-BN

Brand:
Kohler
SKU:
K-26293-BN
Rating:
(0)
Q&A:
(0)
Oblong 12" Single-Function Rainhead, 2.5 GPM (Vibrant Brushed Nickel), K-26293-BN
Magnifying glass
Hover image to zoom
$778.83 each
In Stock
In Stock
Get 3 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Ceiling Mount
Product Highlight: Finish
Vibrant Brushed Nickel
Product Highlight: Shape
Oblong
Product Highlight: GPM
2.5 GPM

Description

–
Statement Oblong 12" single-function rainhead, 2.5 gpm

Enjoy a shower that simulates a soaking summer storm, all without wasteful overspray. This contemporary 12" oblong rainhead features Full Coverage with Katalyst air-induction technology, which efficiently mixes air and water to produce large water droplets and deliver a powerful, consistent, full overhead spray experience. The single-function rainhead's clean good looks and durable finish coordinate with many KOHLER faucets and accessories.
  • Single-function oblong rainhead features Full Coverage with Katalyst technology, a drenching spray experience ideal for rinsing shampoo from hair
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • Optimized sprayface for maximum performance

Specs

–
Installation Type:

Ceiling Mount

Country of Origin:

China

Finish:

Vibrant Brushed Nickel

Application:

Residential

Flow Rate (GPM):

2.5

ADA:

No

Shape:

Oblong

GPM:

2.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy