Apply to be a TradeMaster!
Main product image of Statement Oblong 14" Two-Function Rainhead, 1.75 Gpm (Polished Chrome), K-26295-G-CP
Magnifying glass
Hover image to zoom

Statement Oblong 14" Two-Function Rainhead, 1.75 Gpm (Polished Chrome), K-26295-G-CP

Brand:
Kohler
SKU:
K-26295-G-CP
Rating:
(0)
Q&A:
(0)
Statement Oblong 14" Two-Function Rainhead, 1.75 Gpm (Polished Chrome), K-26295-G-CP
Magnifying glass
Hover image to zoom
$931.81 each
In Stock
In Stock
Get 2 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
14" Width
Product Highlight: Finish
Polished Chrome

Description

–
Relax in a shower that simulates a warm summer rain and targets sore shoulders with swirling kinetic streams-two distinct experiences, each available separately within one rainhead at a water-saving 1.75 gpm flow rate. Choose from Full Coverage with Katalyst air-induction technology, mixing air and water to produce large water droplets for a powerful, consistent overhead shower spray experience, and more-focused Deep Massage kneading streams, angled to relieve sore muscles. The innovative two-function ceiling-mount rainhead also boasts a contemporary, minimalist design that coordinates with many KOHLER faucets and accessories.
  • Dual-function oblong rainhead features Full Coverage with Katalyst technology, a drenching spray experience ideal for rinsing shampoo from hair
  • Deep Massage streams twist and swirl, targeting sore muscles to ease away aches and pains
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • Optimized sprayface for maximum performance
  • 1.75 gpm (6.6 lpm) maximum flow rate at 80 psi (5.5 bar)
  • Includes optional diverter (K-737-K) for control of rainhead spray functions; trim sold separately. When using a multi-outlet valve, this diverter valve is not required
  • Requires two-function rainhead arm and flange (sold separately)
  • This product can help a building earn Water Efficiency points in LEED Green Building Rating System

Specs

–
Width (Inches):

14"

Product Type:

Shower Head

Flow Rate (GPM):

1.75

Finish:

Polished Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy