Apply to be a TradeMaster!
Main product image of Statement Oblong 18" Two-Function Rainhead, 2.5 Gpm (Vibrant Titanium), K-26297-TT
Magnifying glass
Hover image to zoom

Statement Oblong 18" Two-Function Rainhead, 2.5 Gpm (Vibrant Titanium), K-26297-TT

Brand:
Kohler
SKU:
K-26297-TT
Rating:
(0)
Q&A:
(0)
Statement Oblong 18" Two-Function Rainhead, 2.5 Gpm (Vibrant Titanium), K-26297-TT
Magnifying glass
Hover image to zoom
$1,822.20 each
In Stock
In Stock
Get 4 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
8" Width
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Finish
Titanium
Product Highlight: Shape
Oblong

Description

–
Relax in a shower that simulates a warm summer rain and targets sore shoulders with swirling kinetic streams-two distinct experiences, each available separately within one rainhead. Choose from Full Coverage with Katalyst air-induction technology, mixing air and water to produce large water droplets for a powerful, consistent overhead shower spray experience, and more-focused Deep Massage kneading streams, angled to relieve sore muscles. The innovative two-function ceiling-mount rainhead also boasts a contemporary, minimalist design that coordinates with many KOHLER faucets and accessories.
  • Dual-function oblong rainhead features Full Coverage with Katalyst technology, a drenching spray experience ideal for rinsing shampoo from hair
  • Deep Massage streams twist and swirl, targeting sore muscles to ease away aches and pains
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • Optimized sprayface for maximum performance
  • Includes optional diverter (K-737-K) for control of rainhead spray functions; trim sold separately. When using a multi-outlet valve, this diverter valve is not required
  • Requires two-function rainhead arm and flange (sold separately)

Specs

–
Width (Inches):

8"

Product Type:

Shower Head

Warranty:

Lifetime Limited

Finish:

Titanium

Flow Rate (GPM):

2.5

Shape:

Oblong

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy