Apply to be a TradeMaster!
Main product image of Statement Round 1-Function Body Spray, 2.5 GPM (Matte Black), K-26299-BL
Magnifying glass
Hover image to zoom

Statement Round 1-Function Body Spray, 2.5 GPM (Matte Black), K-26299-BL

Brand:
Kohler
SKU:
K-26299-BL
Rating:
(0)
Q&A:
(0)
Statement Round 1-Function Body Spray, 2.5 GPM (Matte Black), K-26299-BL
Magnifying glass
Hover image to zoom
$283.27 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Shape
Round
Product Highlight: Finish
Matte Black
Product Highlight: Installation Type
Wall Mount

Description

–
Statement Round 1-Function body spray, 2.5 gpm
  • Relax and relieve sore muscles w/ spa-like hydrotherapy in your upgraded custom shower space. This surface-mount 1-Function body spray features four high-pressure Deep Massage streams w/ in a rotating ball joint, ideal for achy muscles. Semi-recessed into the shower wall, the body spray rotates 20° in any direction. Install multiples for the ultimate therapeutic shower experience.
  • 1-Function round body spray delivers four twisting Deep Massage streams, targeting sore muscles to ease away aches and pains
  • Sprayface on semi-recessed ball joint rotates 20° in any direction for targeted hydromassage
  • MasterClean sprayface features an easy-to-clean surface that w/ stands mineral buildup and maximizes spray performance
  • Low-profile design complements any decor
  • 1/2" NPT connection
  • 2.5 gpm (9.5 lpm) maximum flow rate at 45 psi (3.1 bar)

Specs

–
Application:

Residential

Material:

Brass

Product Type:

Spray Head

Shape:

Round

Finish:

Matte Black

Flow Rate (GPM):

2.5

Series:

Statement

Installation Type:

Wall Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy