Apply to be a TradeMaster!
Main product image of Round Single-Function Body Spray, 1.75 GPM (Matte Black), K-26299-G-BL
Magnifying glass
Hover image to zoom

Round Single-Function Body Spray, 1.75 GPM (Matte Black), K-26299-G-BL

Brand:
Kohler
SKU:
K-26299-G-BL
Rating:
(0)
Q&A:
(0)
Round Single-Function Body Spray, 1.75 GPM (Matte Black), K-26299-G-BL
Magnifying glass
Hover image to zoom
$283.27 each
In Stock
In Stock
Get 14 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Round
Product Highlight: GPM
1.75 GPM
Product Highlight: Finish
Matte Black
Product Highlight: Installation Type
Wall Mount

Description

–
Statement Round single-function body spray, 1.75 gpm

Relax and relieve sore muscles with spa-like hydrotherapy in your upgraded custom shower space. This surface-mount single-function body spray with water-conserving 1.75 gpm flow rate features four high-pressure Deep Massage streams within a rotating ball joint, ideal for achy muscles. Semi-recessed into the shower wall, the body spray rotates 20° in any direction. Install multiples for the ultimate therapeutic shower experience.
  • Single-function round body spray delivers four twisting Deep Massage streams, targeting sore muscles to ease away aches and pains
  • Sprayface on semi-recessed ball joint rotates 20° in any direction for targeted hydromassage
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • Low-profile design complements any decor
  • 1/2" NPT connection
  • This product can help a building earn Water Efficiency points in LEED Green Building Rating System
  • 1.75 gpm (6.6 lpm) maximum flow rate at 45 psi (3.1 bar)

Specs

–
Shape:

Round

Country of Origin:

China

GPM:

1.75

Application:

Residential

Hospitality

ADA:

No

Finish:

Matte Black

Flow Rate (GPM):

1.75

Installation Type:

Wall Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy