Apply to be a TradeMaster!
Main product image of Statement Oblong Vichy 1-Function Body Spray, 2.5 GPM (Vibrant Brushed Nickel), K-26300-BN
Magnifying glass
Hover image to zoom

Statement Oblong Vichy 1-Function Body Spray, 2.5 GPM (Vibrant Brushed Nickel), K-26300-BN

Brand:
Kohler
SKU:
K-26300-BN
Rating:
(0)
Q&A:
(0)
Statement Oblong Vichy 1-Function Body Spray, 2.5 GPM (Vibrant Brushed Nickel), K-26300-BN
Magnifying glass
Hover image to zoom
$495.63 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Shape
Oblong
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
Brushed Nickel
Product Highlight: Width (Inches)
3-5/8" Width

Description

–
Statement Oblong Vichy 1-Function body spray, 2.5 gpm
  • Relax and relieve sore muscles w/ spa-like hydrotherapy in your upgraded custom shower space. This innovative 1-Function Vichy body spray lets you experience an affusion-style shower, similar to treatments offered at Kohler Waters Spa, w/ in the comfort of your own home. The Statement Vichy body spray features a line of 14 twirling, Deep Massage streams, targeting achy muscles. This easy-to-install, semi-recessed linear shower wall spray boasts a sleek minimalist profile. Install multiple Vichy sprays, in the orientation of your choice, for the ultimate therapeutic shower experience.
  • Oblong 1-Function linear body spray delivers 14 twirling Deep Massage streams, targeting sore muscles to ease away aches and pains
  • MasterClean sprayface features an easy-to-clean surface that w/ stands mineral buildup and maximizes spray performance
  • Low-profile design complements any decor
  • 2.5 gpm (9.5 lpm) maximum flow rate at 45 psi (3.1 bar)
  • 1/2" NPT connection

Specs

–
Product Type:

Shower Head

Material:

Brass

Shape:

Oblong

Installation Type:

Wall Mount

Flow Rate (GPM):

2.5

Finish:

Brushed Nickel

Series:

Statement

Application:

Residential

Hospitality

Width (Inches):

3-5/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy