Apply to be a TradeMaster!
Main product image of Statement Oblong Vichy Single-Function Body Spray, 1.75 Gpm (Vibrant Titanium), K-26300-G-TT
Magnifying glass
Hover image to zoom

Statement Oblong Vichy Single-Function Body Spray, 1.75 Gpm (Vibrant Titanium), K-26300-G-TT

Brand:
Kohler
SKU:
K-26300-G-TT
Rating:
(0)
Q&A:
(0)
Statement Oblong Vichy Single-Function Body Spray, 1.75 Gpm (Vibrant Titanium), K-26300-G-TT
Magnifying glass
Hover image to zoom
$579.86 each
In Stock
In Stock
Get 2 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Finish
Titanium

Description

–
Relax and relieve sore muscles with spa-like hydrotherapy in your upgraded custom shower space. This innovative single-function body spray with water-conserving 1.75 gpm flow rate features a line of 14 twirling, Deep Massage streams, targeting achy muscles. This easy-to-install, semi-recessed oblong vichy shower wall spray boasts a sleek minimalist profile. Install multiples for the ultimate therapeutic shower experience.
  • Oblong single-function linear body spray delivers 14 twirling Deep Massage streams, targeting sore muscles to ease away aches and pains
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • Low-profile design complements any decor
  • 1.75 gpm (6.6 lpm) maximum flow rate at 45 psi (3.1 bar)
  • 1/2" NPT connection
  • This product can help a building earn Water Efficiency points in LEED Green Building Rating System

Specs

–
Flow Rate (GPM):

1.75

Warranty:

Lifetime Limited

Finish:

Titanium

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy