Apply to be a TradeMaster!
Main product image of Open Rain Iconic Single-Function Rainhead, 2.5 GPM (Matte Black), K-26301-BL
Magnifying glass
Hover image to zoom

Open Rain Iconic Single-Function Rainhead, 2.5 GPM (Matte Black), K-26301-BL

Brand:
Kohler
SKU:
K-26301-BL
Rating:
(0)
Q&A:
(0)
Open Rain Iconic Single-Function Rainhead, 2.5 GPM (Matte Black), K-26301-BL
Magnifying glass
Hover image to zoom
$920.36 each
In Stock
In Stock
Get 4 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: GPM
2.5 GPM
Product Highlight: Installation Type
Ceiling Mount
Product Highlight: Finish
Matte Black
Product Highlight: Shape
Round

Description

–
Statement Open Rain iconic single-function rainhead, 2.5 gpm

Let the drenching Full Coverage Rain spray experience of Statement Open Rain wash stress and tension away. This innovative 9" round rainhead features an exposed top stream that momentarily pools into a wide-nozzle face plate and quickly releases as a deluge of water. A self-leveling ball joint keeps the rainhead parallel to the floor, providing a steady spray for consistent coverage. With a unique contemporary design and durable finish, this rainhead brings standout style and function to your showering space.
  • Unique rainhead design reveals faucet stream flowing into wide-nozzle face plate, releasing a thick curtain of water
  • Full Coverage Rain uses gravity to deliver a soft flow of water, providing a gentle spray experience reminiscent of natural rainfall
  • Self-leveling ball joint keeps rainhead parallel to the ground for steady coverage
  • Optimized sprayface for maximum performance
  • 2.5 gpm (9.5 lpm) maximum flow rate at 45 psi (3.1 bar)

Specs

–
GPM:

2.5

Application:

Hospitality

Residential

Installation Type:

Ceiling Mount

Country of Origin:

China

Finish:

Matte Black

Shape:

Round

Flow Rate (GPM):

2.5

ADA:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy