Apply to be a TradeMaster!
Main product image of Statement Open Rain Iconic Round 9" Single-Function Rainhead, 1.75 Gpm (Vibrant Titanium), K-26301-G-TT
Magnifying glass
Hover image to zoom

Statement Open Rain Iconic Round 9" Single-Function Rainhead, 1.75 Gpm (Vibrant Titanium), K-26301-G-TT

Brand:
Kohler
SKU:
K-26301-G-TT
Rating:
(0)
Q&A:
(0)
Statement Open Rain Iconic Round 9" Single-Function Rainhead, 1.75 Gpm (Vibrant Titanium), K-26301-G-TT
Magnifying glass
Hover image to zoom
$1,076.76 each
In Stock
In Stock
Get 3 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Titanium

Description

–
Let the drenching Full Coverage Rain spray experience of KOHLER Statement Open Rain wash stress and tension away. This innovative 9" round ceiling-mount rainhead with water-conserving 1.75 gpm flow rate features an exposed top stream that momentarily pools into a wide-nozzle face plate and quickly releases as a deluge of water. A self-leveling ball joint keeps the rainhead parallel to the floor, providing a steady spray for consistent coverage. With a unique contemporary design and durable finish, this rainhead brings standout style and function to your showering space.
  • Unique rainhead design reveals faucet stream flowing into wide-nozzle face plate, releasing a thick curtain of water
  • Full Coverage Rain uses gravity to deliver a soft flow of water, providing a gentle spray experience reminiscent of natural rainfall
  • Self-leveling ball joint keeps rainhead parallel to the ground for steady coverage
  • Optimized sprayface for maximum performance
  • 1.75 gpm (6.6 lpm) maximum flow rate at 45 psi (3.1 bar)
  • This product can help a building earn Water Efficiency points in LEED Green Building Rating System

Specs

–
Finish:

Titanium

Product Type:

Shower Head

Flow Rate (GPM):

1.75

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy