Apply to be a TradeMaster!
Main product image of Statement 32-1/8" Slidebar (Matte Black), K-26312-BL
Magnifying glass
Hover image to zoom

Statement 32-1/8" Slidebar (Matte Black), K-26312-BL

Brand:
Kohler
SKU:
K-26312-BL
Rating:
(0)
Q&A:
(0)
Statement 32-1/8" Slidebar (Matte Black), K-26312-BL
Magnifying glass
Hover image to zoom
$283.27 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
6-15/16" Width
Product Highlight: Material
Brass
Product Highlight: Finish
Matte Black

Description

–
Statement 32-1/8" slidebar
  • Kohler has everything you need to create an extraordinary showering space. The incredibly versatile Statement slidebar supports a handshower that adjusts to your desired height for a completely customized showering experience. The accessory features durable construction and a simple form that coordinates w/ any bathroom decor.
  • 31-1/2" (800 mm) adjustable slidebar supports a handshower at the desired height for a customized showering experience

Specs

–
Application:

Residential

Series:

Statement

Width (Inches):

6-15/16"

Material:

Brass

Finish:

Matte Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy