Apply to be a TradeMaster!
Main product image of Statement 32" Deluxe Slidebar w/ Integrated Water Supply (Vibrant Polished Nickel), K-26314-SN
Magnifying glass
Hover image to zoom

Statement 32" Deluxe Slidebar w/ Integrated Water Supply (Vibrant Polished Nickel), K-26314-SN

Brand:
Kohler
SKU:
K-26314-SN
Rating:
(0)
Q&A:
(0)
Statement 32" Deluxe Slidebar w/ Integrated Water Supply (Vibrant Polished Nickel), K-26314-SN
Magnifying glass
Hover image to zoom
$339.90 each
In Stock
In Stock
Get 2 Tomorrow, Nov 19
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Nickel
Product Highlight: Shape
Oblong
Product Highlight: Width (Inches)
6-15/16" Width
Product Highlight: Material
Brass

Description

–
Statement 32" deluxe slidebar w/ integrated water supply
  • Delivering KOHLER quality and design at a great value, the Statement 32" (811 mm) slidebar allows your handshower to be adjusted to your desired height for a customized showering experience. This slidebar features adjustable fixing points to provide installation flexibility, making it ideal for remodeling projects, and an integrated water supply.
  • Coordinates w/ most KOHLER handshowers and accessories|| Statement round, oblong, or barrel-shaped design recommended
  • Integrated water supply allows water to be plumbed directly through bottom bracket of slidebar
  • Allows adjustment of handshower angle
  • Adjustable mounting brackets offer installation flexibility

Specs

–
Series:

Statement

Finish:

Polished Nickel

Application:

Residential

Shape:

Oblong

Width (Inches):

6-15/16"

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy