Apply to be a TradeMaster!
Main product image of Statement Shower Arm And Flange (Vibrant Brushed Moderne Brass), K-26318-2MB
Magnifying glass
Hover image to zoom

Statement Shower Arm And Flange (Vibrant Brushed Moderne Brass), K-26318-2MB

Brand:
Kohler
SKU:
K-26318-2MB
Rating:
(0)
Q&A:
(0)
Statement Shower Arm And Flange (Vibrant Brushed Moderne Brass), K-26318-2MB
Magnifying glass
Hover image to zoom
$212.47 each
In Stock
In Stock
Get 37 Mon, Sep 28
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
2-3/16" Width
Product Highlight: Material
Brass
Product Highlight: Finish
Brushed Moderne Brass

Description

–
Statement Shower arm and flange
  • KOHLER showering products offer luxurious water delivery for any custom or traditional showering environment. This Wall Mount right-angle shower arm w/ flange perfectly positions water flow for an indulgent showering experience. The clean, minimalist design makes it versatile enough for any bathroom setup.

Specs

–
Series:

Statement

Width (Inches):

2-3/16"

Material:

Brass

Finish:

Brushed Moderne Brass

Application:

Residential

Hospitality

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy